Shop IGUS
See all product information
Create Account
ClipBearing, 3/8", 1/2", 0.562", 1, PK5
- Mfr # MYI-08-06
- Zoro # G0686025
product price:Â
$
9.55
/pk of 5, $1.91/ea
Key Features
Outside Dia.
9/16 in
Flange Dia. (In.)
3/8 in
Inside Dia.
1/2 in
Lubrication
No Lube System
Length
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MYI-08-06
- Zoro #
- G0686025
- UPC #
- -
- Country of Origin
- United States
- Lubrication
- No Lube System
- Item
- Clip Bearing
- Temp. Range (F)
- -40 Degrees to 176 Degrees F
- Material
- Plastic
- Max. Pv
- 3,400
- Application
- Allows the Bearings to be Fitted from One Side, For Fitting Shafts Through Sheet Metal
- Type
- Flanged
- System of Measurement
- Inch
- Minimum Temperature
- -40 Degrees F
- Maximum Temperature
- 176 Degrees F
- Color
- Gray
- Material Group
- Plastic
- Standards
- RoHS 2 Certified
- Maximum PV
- 3,400 lb/sq in-fpm
- Lubrication Type
- Self Lubricating
- For Housing Bore Range
- 0.5618 to 0.5635 in
- Material Grade
- M250
- Plain Bearing Material
- iglide Polymer
- Resistance Properties
- Wear-Resistant
- Number of Flanges
- 1
- Flange Type
- Flanged
- Wire Color
- Gray
Dimensions
- Outside Dia.
- 9/16 in
- Flange Dia. (In.)
- 3/8 in
- Inside Dia.
- 1/2 in
- Length
- 3/8 in
- Flange Thickness (In.)
- 0.0299 in
- Min. Shaft Dia. (In.)
- 0.499 in
- Large Flange Dia. (In.)
- 3/8 in
- Max. Housing Dia. (In.)
- 0.5635 in
- Outside Dia. (In.)
- 0.5618 in
- Outside Height (In.)
- 0.375 in
- Inside Dia. (In.)
- 1/2 in
- Min. Housing Dia. (In.)
- 0.5618 in
- Max. Shaft Dia. (In.)
- 0.5 in
- Flange Thickness
- 1/64 in
- Inside Diameter
- 1/2 in
- Outside Height
- 0.375 in
- Minimum Housing Diameter
- 0.5618 in
- Minimum Shaft Diameter
- 0.499 in
- Outside Diameter
- 0.562 in
- Inside Height
- 0.346 in
- Maximum Housing Diameter
- 0.5635 in
- Large Flange Diameter
- 3/4 in
- Maximum Shaft Diameter
- 0.5 in
- Bore Diameter
- 1/2 in
- Overall Length
- 3/8 in
- For Shaft Size
- 0.4990 to 0.5000 in
- Wire Rope Length
- 3/8 in
Description
Clip Bearing, Bore Diameter 1/2 in, Flange Type Flanged, For Housing Bore Range 0.5618 to 0.5635 in, For Shaft Size 0.4990 to 0.5000 in, Material Group Plastic, Maximum PV 3,400 lb/sq in-fpm, Maximum Temperature 176 Degrees F, Minimum Temperature -40 Degrees F, Number of Flanges 1, Outside Diameter 0.562 in, Overall Length 3/8 in, Plain Bearing Material iglide Polymer, System of Measurement Inch, Application Allows the Bearings to be Fitted from One Side, For Fitting Shafts Through Sheet Metal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.