1 in x 12 in x 12 in Calcium Silicate High Temperature Insulation, 55

  • Mfr # 676059

  • Zoro # G8641482


product price:  $71.69
/ea

Key Features

Density
55 lb/cu ft
Thickness
1 in
Temp. Range
0 Degrees F to 1700 Degrees F
Material
Calcium Silicate
Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
676059
Zoro #
G8641482
UPC #
-
Country of Origin
United States

Dimensions

Thickness
1 in
Length
12 in
Width
12 in
Overall Length
12 in
Overall Width
12 in

Details

Density
55 lb/cu ft
Temp. Range
0 Degrees F to 1700 Degrees F
Material
Calcium Silicate
Strength
Extra Strong
Item
High Temperature Insulation
Moisture Absorption
Minimal
Standards
ASTM C656, C795, E119, E136, E72, E84, NFPA251, UL1479, UL1709, UL263
Approx. R Value
1.03
Color
White
Water Vapor Absorption
Minimal
R Value
1.03
Facing Material
Unfaced
Foam Cell Type
Closed
Form
Board
Minimum Operating Temperature
0 Degrees F

Description

High Temperature Insulation, Density 55 lb/cu ft, Facing Material Unfaced, Flexibility Not Applicable, Foam Cell Type Closed, Form Board, Insulation Color White, Insulation Material Calcium Silicate, Maximum Operating Temperature 1,700 Degrees F, Minimum Operating Temperature 0 Degrees F, Overall Length 12 in, Width 12 in, R Value 1.03, Thickness 1 in, Standards ASTM C656, C795, E119, E136, E72, E84, NFPA251, UL 1479, UL 1709, UL 263, Water Vapor Absorption Minimal

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.