Shop ROCKWOOL
See all product information
Create Account
3 in x 24 in x 48 in, Unfaced, Mineral Wool Batt Insulation, 80 sq-ft
- Mfr # 286368
- Zoro # G723525986
product price:Â
$
156.99
/ea
Free Shipping & Returns
Key Features
Duct Insulation Material
Mineral Wool
Duct Insulation Color
Brown
Duct Insulation Item
Mineral Wool Insulation
Duct Insulation Length
48 in
Duct Insulation Width
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 286368
- Zoro #
- G723525986
- UPC #
- 774783492443
- Country of Origin
- United States
- Duct Insulation Material
- Mineral Wool
- Duct Insulation Color
- Brown
- Duct Insulation Item
- Mineral Wool Insulation