Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
592108
Zoro #
G3024485
UPC #
-
Country of Origin
United States
Dimensions
Fits Pipe Size - Pipe Insulation
1 1/4 in
Fits Tube Size
1 5/8 in
Wall Thickness - Insulation
1 1/2 in
Wall Thickness
1-1/2"
For Iron Pipe Size
1-1/4"
Fits Pipe Size
1 1/4 in
Details
For Fitting Shape
90 Degrees Elbow
Item
Pipe Fitting Insulation
Material
Mineral Wool
Approx. R Value
6.5
Insulation Temp. Range
0 Degrees F to 1200 Degrees F
Color
Light Green
Insulation Body Material
Mineral Wool
Insulation Approx. R Value
6.5
Insulation Color
Green
Temp. Range
0 Degrees to 1200 Degrees F
For Use On
Pipe Elbows
Standards
ASTM C547 Type I and II, ASTM E84,E136, NRC Reg Guide 1.36, UL 723,ASTM C585, US Coast Guard 164.157
Pipe Insulation Item
Pipe Fitting Insulation
For Tube O.D.
1-5/8"
For Fitting Type
90 Degrees Elbow
Insulation Nominal I.D.
1 5/8 in
For Tube I.D.
1 1/2 in
Description
Pipe Fitting Insulation, Wall Thickness 1-1/2 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.