Shop WALTER
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
All Purpose Cleaner, 208L
- Mfr # 53G038
- Zoro # G7511850
product price:Â
$
1,023.99
/ea
Key Features
Recommended Dilution
Dilutable up to 40:1
Cleaner Form
Liquid
Standards
NSF category A1, registration #142608
VOC Content
VOC-free
Size
208 L
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 53G038
- Zoro #
- G7511850
- UPC #
- 662980213032
- Country of Origin
- Canada
Dimensions
- Size
- 208 L
Details
- Item
- All-Purpose Cleaner
- Recommended Dilution
- Dilutable up to 40:1
- Cleaner Form
- Liquid
- Standards
- NSF category A1, registration #142608
- VOC Content
- VOC-free
- Cleaner Chemical Product Grouping
- Cleaner
- Application
- General Purpose
- Series
- UNOâ„¢ S
- Ready to Use/Concentrated
- Concentrated
- Nonflammable
- Yes
- Properties
- Nonflammable, Solvent Free, Phosphate Free, VOC Free
- NSF Rating
- A1
Description
Uno S Industrial Cleaner,208L
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.