Shop IKO
See all product information
Create Account
Cam Follower ECC Collar Full Comp Crown OD SCDR Slot DBL Sealed 35mm OD 18mm W M16 x 1.5 THR
- Mfr # CFE16VUUR
- Zoro # G305643404
product price:Â
$
190.99
/ea
Free Shipping & Returns
Key Features
Bearing Type
Needle Roller
Roller Style
Stud
Stud Type
Standard with Eccentric Bushing
Bearing Material
Steel
Roller Diameter
35 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CFE16VUUR
- Zoro #
- G305643404
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Roller Diameter
- 35 mm
- Stud Diameter
- 16 mm
- Roller Width
- 18 mm
Details
- Item
- Cam Follower
- Bearing Type
- Needle Roller
- Roller Style
- Stud
- Stud Type
- Standard with Eccentric Bushing
- Bearing Material
- Steel
- Closure
- Sealed
- Roller Type
- Slotted Crowned
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.