Shop SMITH BEARING
See all product information
Create Account
Yoke Type: Unsealed, Crowned
- Mfr # MYRV-20
- Zoro # G923388794
product price:Â
$
71.15
/ea
Key Features
Bore Diameter
20 mm
Roller Diameter
47 mm
Roller Width
24 mm
Self Lubricating Bearing
No
Load Direction
Radial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MYRV-20
- Zoro #
- G923388794
- UPC #
- 651041029019
- Country of Origin
- United States
- Item
- Yoke Roller
- Self Lubricating Bearing
- No
- Load Direction
- Radial
- Features
- Full Complement
- Roller Material
- Bearing Steel
- Roller Material Grade
- SAE 52100
- System of Measurement
- Metric
- Number of Rows
- 1
- Seal Type
- Open
- Minimum Temperature
- -40 Degrees F
- Roller Head Type
- Crowned
- Duty Type
- Standard
- Bearing Lubrication
- Relubricateable
- Maximum Temperature
- 250 Degrees F
- Closure
- Open
- Series
- MYRV
- Bearing Type
- Needle Roller
- Roller Style
- Yoke
- Roller Type
- Crowned
Dimensions
- Bore Diameter
- 20 mm
- Roller Diameter
- 47 mm
- Roller Width
- 24 mm
- Overall Length
- 25 mm
- Fits Chest Size
- Full Complement
- Length
- 25 mm
Description
Yoke Roller, Bore Diameter 20 mm, Closure Open, Duty Type Standard, Overall Length 25 mm, Roller Diameter 47 mm, Roller Head Type Crowned, Roller Material Bearing Steel, Roller Width 24 mm, Seal Type Open, System of Measurement Metric, Bearing Type Needle Roller, Features Full Complement, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Load Direction Radial, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Roller Material Grade SAE 52100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.