Iko
Cam Follower, Inch, #CR30BUUR
Mfr # CR30BUUR
Zoro # G408355662
$44.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Crowned
- Roller Dia. 1-7/8 in
- Stud Dia. 19.05 mm
- Stud Type Standard
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Brush Set, 1-1/4 In. L, 3/8 In W, Pk2 (6YHY9)
- ZORO SELECT Hose Clamp, 7/16 to 1 In, SAE 8, SS, PK10 (5208070)
- TSUBAKI Sprocket , 40 Chain Size, 5/8 Bore Dia., 25 # of Teeth (40B25)
- D&D 54" Outside Length, 5/8" Top Width, 1 Ribs (5VX540)
- MCGILL Cyr Series, Yoke Type Cam Follower (CYR3/4S)
- INA Yoke Track Roller, Size 62, Bore 30 mm (NUTR30-A)
- SMITH BEARING Cam Follower, Heavy Stud, Hex Socket Head (HR-5/8-XB)
- SMITH BEARING Cam Follower, Stud, Screwdriver Slot, Seal (CR-2-X)
- SMITH BEARING Cam Follower, Yoke Type, Sealed (YR-1-1/4-X)
- SMITH BEARING Cam Follower, Yoke Type, Unsealed (YR-2-1/2)
- INA Yoke Track Roller, Size 19, Bore 6 mm (NATR6-PP-A)
- Iko Cam Followers & Track Rollers