Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Inch, #CR8BUU
Mfr # CR8BUU
Zoro # G408356256
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Cylindrical
- Roller Dia. 1/2 in
- Roller Width 1-11/32 in
- Stud Dia. 4.826 mm
Product Information
- Brand Iko
- MFR # CR8BUU
- Zoro # G408356256
- UPC # 4549557013614
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 1/2 in |
Roller Width | 1-11/32 in |
Stud Dia. | 4.826 mm |
Thread Size | #10-32 |
Details
Description
Standard Series Cam FollowerCaged, High Carbon Steel, Cylindrical Outer Ring, Sealed, Hex Head,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL 2 7/8" ID Set Screw Collar, Ss (GSC-287-SS)
- EWELLIX Actuator, Sliding Screw, with Steel Tube, 1000 N Force, 200mm Stroke, 8-6mm/s, 12 VDC (CAHB-10-A5A-200311-AAAA0A-000)
- CONRADER Safety Valve, Soft Seat, 1/4In, 350 PSI, SS (SRV250-V-SS-350)
- POWERDRIVE Fixed Bore Chain Coupling Sprocket , 1-1/8 Bore Dia., (C4016X1 1/8)
- MCGILL MCF Series, Metric Cam Follower, #MCF52S (MCF52S)
- MCGILL CF Series, Cam Follower, #CF3/4S (CF3/4S)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Sealed (CR-1-XB)
- MCGILL CAMROL CYR Cylindrical OD Unmounted Cam Yoke Roller Bearing With LUBRI-DISC Seal, 5/16 in Bore (4100110000)
- SMITH BEARING Cam Follower, Heavy Stud, Hex Socket Head (HR-1-3/4-XB)
- SMITH BEARING Cam Follower, Yoke Type, Sealed (YR-1-5/8-X)
- SMITH BEARING Cam Follower, Yoke Type, Sealed (YR-1-1/4-X)
- Iko Linear Bearings & Guides