Iko
Cam Follower, Metric - Eccentric, #CFE10VB
Mfr # CFE10VB
Zoro # G308355427
$59.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Cylindrical
- Roller Dia. 22 mm
- Roller Width 12 mm
- Stud Dia. 10 mm
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Pressure Gauge, Bottom Mount (1312100840)
- VIBCO Pneumatic Vibrator, 75 lb, 8000 vpm, 80 psi (BBS-130)
- SOLBERG Filter Element, Paper, 2 Micron (858)
- HANSEN Coupler Body, (F)NPT, 1/4, Brass (1200)
- INA Yoke Track Roller, Size 62, Bore 30 mm (NUTR30-A)
- MCGILL CF Series, Cam Follower, #CF7/8SB (CF7/8SB)
- MCGILL CF Series, Cam Follower, #CCF7/8S (CCF7/8S)
- INA Yoke Track Roller, Size 19, Bore 6 mm (NATR6-PP-A)
- INA Yoke Track Roller, Size 52, Bore 25 mm (NUTR25-A)
- SMITH BEARING Cam Follower, Standard Stud, Unsealed (CR-1-3/4)
- TRITAN Caged Stud-Type Track Roller, Metric, Crowned OD, Sealed, 22mm Roller Dia., 12mm Roller Width (KR22 PP)
- Iko Linear Bearings & Guides