Zoro Homepage

Linear Way Ball Type, Rail

  • Mfr # LWE15R1600HS2

  • Zoro # G911975777


product price: $615.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Temp. Range (F)
-4°F to 248°F
Rail Width (mm)
15 mm
Rail Height
14.5 mm
Base Width (mm)
15 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LWE15R1600HS2
Zoro #
G911975777
UPC #
-
Country of Origin
Japan

Dimensions

Rail Width (mm)
15 mm
Rail Height
14.5 mm
Base Width (mm)
15 mm
Rail Length
1600 mm
Mounting End Dia. (mm)
3.6 mm

Details

Material
Carbon Steel
Temp. Range (F)
-4°F to 248°F
Type
Linear Way, Ball Type

Description

Stainless Steel Linear Roller Way, 480 mm Rail, Half Pitch Specification, Precision Accuracy Grade, To assemble with MXC20, MX20, MXG20, MXDC20, MXD20, MXDG20, MXSC20, MXS20 or MXSG20

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.