Zoro Homepage

Linear Way Ball Type, Rail

  • Mfr # LWE15R340HS2

  • Zoro # G911976255


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Type
Linear Way, Ball Type
Rail Height
14.5 mm
Rail Length
340 mm
Base Width (mm)
15 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LWE15R340HS2
Zoro #
G911976255
UPC #
-
Country of Origin
Japan

Dimensions

Rail Height
14.5 mm
Rail Length
340 mm
Base Width (mm)
15 mm
Rail Width (mm)
15 mm
Mounting End Dia. (mm)
3.6 mm

Details

Material
Carbon Steel
Type
Linear Way, Ball Type
Temp. Range (F)
-4°F to 248°F

Description

Linear Roller Way, 360 mm Rail, Half Pitch Specification, Precision Accuracy Grade, To assemble with MXC15, MX15, MXG15, MXDC15, MXD15, MXDG15, MXSC15, MXS15 or MXSG15

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.