
Linear Way Ball Type, Rail
Mfr # LWE30R280PS2
Zoro # G511976457
product price: $162.99
/ea
Free Shipping & Returns
Key Features
Material
Carbon Steel
Temp. Range (F)
-4°F to 248°F
Rail Width (mm)
28 mm
Mounting End Dia. (mm)
7 mm
Type
Linear Way, Ball Type
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LWE30R280PS2
Zoro #
G511976457
UPC #
-
Country of Origin
Japan
Dimensions
Rail Width (mm)
28 mm
Mounting End Dia. (mm)
7 mm
Base Width (mm)
28 mm
Rail Length
280 mm
Rail Height
25 mm
Details
Material
Carbon Steel
Temp. Range (F)
-4°F to 248°F
Type
Linear Way, Ball Type
Description
Linear Way, 1200 mm Rail, Precision Accuracy Grade, To assemble with MHT35, MHTG35, MHTL35, MH35, MHG35, MHD35, MHDG35, MHDL35
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.