
Linear Way Ball Type, Rail
Mfr # LWE30R600HS2
Zoro # G811976300
product price: $314.99
/ea
Free Shipping & Returns
Key Features
Material
Carbon Steel
Mounting End Dia. (mm)
7 mm
Base Width (mm)
28 mm
Rail Length
600 mm
Type
Linear Way, Ball Type
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LWE30R600HS2
Zoro #
G811976300
UPC #
-
Country of Origin
Japan
Dimensions
Mounting End Dia. (mm)
7 mm
Base Width (mm)
28 mm
Rail Length
600 mm
Rail Width (mm)
28 mm
Rail Height
25 mm
Details
Material
Carbon Steel
Type
Linear Way, Ball Type
Temp. Range (F)
-4°F to 248°F
Description
Linear Roller Way, 1040 mm Rail, Precision Accuracy Grade, To assemble with MXC35, MX35, MXG35, MXDC35, MXD35, MXDG35, MXS35, MXSG35, MXN35, MXNG35, MXNS35 or MXNSG35
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.