
Linear Way Ball Type, Rail
Mfr # LWE35R280PS2
Zoro # G311976985
product price: $188.99
/ea
Free Shipping & Returns
Key Features
Material
Carbon Steel
Temp. Range (F)
-4°F to 248°F
Mounting End Dia. (mm)
9 mm
Rail Width (mm)
34 mm
Type
Linear Way, Ball Type
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LWE35R280PS2
Zoro #
G311976985
UPC #
-
Country of Origin
Japan
Dimensions
Mounting End Dia. (mm)
9 mm
Rail Width (mm)
34 mm
Base Width (mm)
34 mm
Rail Length
280 mm
Rail Height
28 mm
Details
Material
Carbon Steel
Temp. Range (F)
-4°F to 248°F
Type
Linear Way, Ball Type
Description
Linear Way, C-lube Maintenance Free, Mounting from Bottom Flange Style Standard Block, Light Preload, Precision Accuracy Grade
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.