Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Way Ball Type, Rail

  • Mfr # LWE45R885PS2

  • Zoro # G211975927


product price: $812.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Temp. Range (F)
-4°F to 248°F
Mounting End Dia. (mm)
11 mm
Rail Width (mm)
45 mm
Base Width (mm)
45 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LWE45R885PS2
Zoro #
G211975927
UPC #
-
Country of Origin
Japan

Dimensions

Mounting End Dia. (mm)
11 mm
Rail Width (mm)
45 mm
Base Width (mm)
45 mm
Rail Height
34 mm
Rail Length
885 mm

Details

Material
Carbon Steel
Temp. Range (F)
-4°F to 248°F
Type
Linear Way, Ball Type

Description

Stainless Steel Linear Way, C-lube Maintenance Free, Flange Style Standard Block, Standard Preload, Precision Accuracy Grade

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.