Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Way Ball Type, Rail

  • Mfr # LWH12R160HS2

  • Zoro # G511976365


product price: $63.65
/ea

Key Features

Material
Carbon Steel
Mounting End Dia. (mm)
3.5 mm
Rail Length
160 mm
Rail Width (mm)
12 mm
Temp. Range (F)
-4°F to 248°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LWH12R160HS2
Zoro #
G511976365
UPC #
-
Country of Origin
Japan

Dimensions

Mounting End Dia. (mm)
3.5 mm
Rail Length
160 mm
Rail Width (mm)
12 mm
Rail Height
10.5 mm
Base Width (mm)
12 mm

Details

Material
Carbon Steel
Temp. Range (F)
-4°F to 248°F
Type
Linear Way, Ball Type

Description

Linear Way, 800 mm Rail, High Accuracy Grade, To assemble with MHT35, MHTG35, MHTL35, MH35, MHG35, MHD35, MHDG35, MHDL35

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.