Zoro Homepage

Linear Way Ball Type, Rail

  • Mfr # LWH12R560HS2

  • Zoro # G311977234


product price: $222.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Rail Length
560 mm
Type
Linear Way, Ball Type
Rail Width (mm)
12 mm
Rail Height
10.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LWH12R560HS2
Zoro #
G311977234
UPC #
-
Country of Origin
Japan

Dimensions

Rail Length
560 mm
Rail Width (mm)
12 mm
Rail Height
10.5 mm
Mounting End Dia. (mm)
3.5 mm
Base Width (mm)
12 mm

Details

Material
Carbon Steel
Type
Linear Way, Ball Type
Temp. Range (F)
-4°F to 248°F

Description

Stainless Steel Miniature Linear Way, 240 mm Rail, High Accuracy Grade, Wide type, To assemble with MLFC42, MLF42 or MLFG42

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.