Zoro Homepage

Linear Way Ball Type, Rail

  • Mfr # LWH12R80HS2

  • Zoro # G711975779


product price: $31.85
/ea

Key Features

Material
Carbon Steel
Rail Length
80 mm
Rail Width (mm)
12 mm
Type
Linear Way, Ball Type
Mounting End Dia. (mm)
3.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LWH12R80HS2
Zoro #
G711975779
UPC #
-
Country of Origin
Japan

Dimensions

Rail Length
80 mm
Rail Width (mm)
12 mm
Mounting End Dia. (mm)
3.5 mm
Base Width (mm)
12 mm
Rail Height
10.5 mm

Details

Material
Carbon Steel
Type
Linear Way, Ball Type
Temp. Range (F)
-4°F to 248°F

Description

Linear Way, 1000 mm Rail, High Accuracy Grade, To assemble with METC30, MET30, METG30, MEC30, ME30, MEG30, MESC30, MES30, MESG30

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.