Zoro Homepage

Linear Way Ball Type, Rail

  • Mfr # LWH12R80PS2

  • Zoro # G411975642


product price: $34.99
/ea

Key Features

Material
Carbon Steel
Rail Width (mm)
12 mm
Rail Height
10.5 mm
Type
Linear Way, Ball Type
Base Width (mm)
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LWH12R80PS2
Zoro #
G411975642
UPC #
-
Country of Origin
Japan

Dimensions

Rail Width (mm)
12 mm
Rail Height
10.5 mm
Base Width (mm)
12 mm
Mounting End Dia. (mm)
3.5 mm
Rail Length
80 mm

Details

Material
Carbon Steel
Type
Linear Way, Ball Type
Temp. Range (F)
-4°F to 248°F

Description

Stainless Steel Miniature Linear Way, 320 mm Rail, Precision Accuracy Grade, Wide type, To assemble with MLFC30, MLF30 or MLFG30

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.