Zoro Homepage

Linear Way Ball Type, Rail

  • Mfr # LWH15R360BPS2

  • Zoro # G611976623


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Type
Linear Way, Ball Type
Rail Width (mm)
15 mm
Base Width (mm)
15 mm
Rail Height
15 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LWH15R360BPS2
Zoro #
G611976623
UPC #
-
Country of Origin
Japan

Dimensions

Rail Width (mm)
15 mm
Base Width (mm)
15 mm
Rail Height
15 mm
Rail Length
360 mm
Mounting End Dia. (mm)
4.5 mm

Details

Material
Carbon Steel
Type
Linear Way, Ball Type
Temp. Range (F)
-4°F to 248°F

Description

Stainless Steel Linear Way, 150 mm Rail, Precision Accuracy Grade, To assemble with MHT10, MHDC10, MHD10, MHDG10

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.