Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Way Ball Type, Rail

  • Mfr # LWH25R840BHS2

  • Zoro # G511976563


product price: $378.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Rail Length
840 mm
Mounting End Dia. (mm)
7 mm
Temp. Range (F)
-4°F to 248°F
Rail Height
22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LWH25R840BHS2
Zoro #
G511976563
UPC #
-
Country of Origin
Japan

Dimensions

Rail Length
840 mm
Mounting End Dia. (mm)
7 mm
Rail Height
22 mm
Rail Width (mm)
23 mm
Base Width (mm)
23 mm

Details

Material
Carbon Steel
Temp. Range (F)
-4°F to 248°F
Type
Linear Way, Ball Type

Description

Linear Way, 640 mm Rail, High Accuracy Grade, To assemble with MHT30, MHTG30, MHTL30, MH30, MHG30, MHD30, MHDG30, MHDL30, MHS30, MHSG30

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.