Zoro Homepage

Linear Way Ball Type, Rail

  • Mfr # LWH45R1260BPS2

  • Zoro # G011975943


product price: $1,190.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Mounting End Dia. (mm)
14 mm
Rail Height
34 mm
Base Width (mm)
45 mm
Type
Linear Way, Ball Type
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LWH45R1260BPS2
Zoro #
G011975943
UPC #
-
Country of Origin
Japan

Dimensions

Mounting End Dia. (mm)
14 mm
Rail Height
34 mm
Base Width (mm)
45 mm
Rail Width (mm)
45 mm
Rail Length
1260 mm

Details

Material
Carbon Steel
Type
Linear Way, Ball Type
Temp. Range (F)
-4°F to 248°F

Description

Linear Roller Way, C-lube Maintenance Free, Compact Block Style Standard Block, Light Preload, High Accuracy Grade

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.