
Linear Way Ball Type, Rail
Mfr # LWH45R1470BPS2
Zoro # G411975956
product price: $1,389.99
/ea
Free Shipping & Returns
Key Features
Material
Carbon Steel
Rail Length
1470 mm
Temp. Range (F)
-4°F to 248°F
Rail Width (mm)
45 mm
Type
Linear Way, Ball Type
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LWH45R1470BPS2
Zoro #
G411975956
UPC #
-
Country of Origin
Japan
Dimensions
Rail Length
1470 mm
Rail Width (mm)
45 mm
Base Width (mm)
45 mm
Mounting End Dia. (mm)
14 mm
Rail Height
34 mm
Details
Material
Carbon Steel
Temp. Range (F)
-4°F to 248°F
Type
Linear Way, Ball Type
Description
Stainless Steel Miniature Linear Way, 150 mm Rail, High Accuracy Grade, Wide type, To assemble with MLFC18, MLF18 or MLFG18
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.