Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Way Ball Type, Rail

  • Mfr # LWH55C1BT2HS2

  • Zoro # G511976013


product price: $785.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Base Width (mm)
53 mm
Type
Linear Way, Ball Type
Temp. Range (F)
-4°F to 248°F
Mounting End Dia. (mm)
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LWH55C1BT2HS2
Zoro #
G511976013
UPC #
-
Country of Origin
Japan

Dimensions

Base Width (mm)
53 mm
Mounting End Dia. (mm)
16 mm
Rail Width (mm)
53 mm
Rail Height
41 mm

Details

Material
Carbon Steel
Type
Linear Way, Ball Type
Temp. Range (F)
-4°F to 248°F

Description

Stainless Steel Linear Way, 120 mm Rail, Precision Accuracy Grade, To assemble with MHT8, MHDC8, MHD8, MHDG8

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.