Zoro Homepage

Linear Way Ball Type, Rail

  • Mfr # LWH65R1500BPS2

  • Zoro # G511976174


product price: $2,117.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Mounting End Dia. (mm)
18 mm
Base Width (mm)
63 mm
Type
Linear Way, Ball Type
Rail Width (mm)
63 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LWH65R1500BPS2
Zoro #
G511976174
UPC #
-
Country of Origin
Japan

Dimensions

Mounting End Dia. (mm)
18 mm
Base Width (mm)
63 mm
Rail Width (mm)
63 mm
Rail Length
1500 mm
Rail Height
48 mm

Details

Material
Carbon Steel
Type
Linear Way, Ball Type
Temp. Range (F)
-4°F to 248°F

Description

Linear Way, 1560 mm Rail, Precision Accuracy Grade, To assemble with LWHT55, LWHTG55, LWH55, LWHG55, LWHD55, LWHDG55

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.