
Linear Way Ball Type, Rail
Mfr # LWH65R3000BHS2
Zoro # G311976343
product price: $3,849.99
/ea
Free Shipping & Returns
Key Features
Material
Carbon Steel
Rail Height
48 mm
Mounting End Dia. (mm)
18 mm
Temp. Range (F)
-4°F to 248°F
Type
Linear Way, Ball Type
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LWH65R3000BHS2
Zoro #
G311976343
UPC #
-
Country of Origin
Japan
Dimensions
Rail Height
48 mm
Mounting End Dia. (mm)
18 mm
Rail Length
3000 mm
Base Width (mm)
63 mm
Rail Width (mm)
63 mm
Details
Material
Carbon Steel
Temp. Range (F)
-4°F to 248°F
Type
Linear Way, Ball Type
Description
Linear Way, C-lube Maintenance Free, Block Style Standard Block, Light Preload, High Accuracy Grade
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.