Zoro Homepage

Linear Way Ball Type, Rail

  • Mfr # LWHG55C1T2PS2

  • Zoro # G011976766


product price: $1,210.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Dynamic Load Capacity (N)
142000 N
Static Load Capacity (N)
168000 N
Number of Rail Holes
4
Seals
End Seals, under Seals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LWHG55C1T2PS2
Zoro #
G011976766
UPC #
-
Country of Origin
Japan

Dimensions

Mounting End Dia. (mm)
16 mm
Carriage Width
140 mm
Base Width (mm)
140 mm
Thread Size
14 mm
Overall Height (mm)
70 mm
Rail Width (mm)
53 mm
Rail Height
41 mm

Details

Material
Carbon Steel
Dynamic Load Capacity (N)
142000 N
Static Load Capacity (N)
168000 N
Number of Rail Holes
4
Seals
End Seals, under Seals
Temp. Range (F)
-4°F to 248°F
Mounting Hole Center to Center
95x116 mm
Type
Linear Way, Ball Type

Description

Linear Roller Way, C-lube Maintenance Free, Flange Style Long Block, Light Preload, Precision Accuracy Grade

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.