Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Way Ball Type, Rail

  • Mfr # LWHT55C1BT2PS2

  • Zoro # G111975713


product price: $862.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Mounting End Dia. (mm)
16 mm
Rail Width (mm)
53 mm
Type
Linear Way, Ball Type
Overall Height (mm)
70 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LWHT55C1BT2PS2
Zoro #
G111975713
UPC #
-
Country of Origin
Japan

Dimensions

Mounting End Dia. (mm)
16 mm
Rail Width (mm)
53 mm
Overall Height (mm)
70 mm
Base Width (mm)
53 mm
Rail Height
41 mm
Thread Size
M14
Carriage Width
140 mm

Details

Material
Carbon Steel
Type
Linear Way, Ball Type
Mounting Hole Center to Center
95x116 mm
Static Load Capacity (N)
121000 N
Temp. Range (F)
-4°F to 248°F
Number of Rail Holes
4
Dynamic Load Capacity (N)
113000 N
Seals
End Seals, under Seals

Description

Linear Roller Way, C-lube Maintenance Free, Block Style Standard Block, Light Preload, High Accuracy Grade

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.