Zoro Homepage

Linear Way Ball Type, Rail

  • Mfr # LWHT65C1BT2PS2

  • Zoro # G911975753


product price: $1,279.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Carriage Width
170 mm
Thread Size
M16
Rail Height
48 mm
Temp. Range (F)
-4°F to 248°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LWHT65C1BT2PS2
Zoro #
G911975753
UPC #
-
Country of Origin
Japan

Dimensions

Carriage Width
170 mm
Thread Size
M16
Rail Height
48 mm
Base Width (mm)
63 mm
Rail Width (mm)
63 mm
Overall Height (mm)
90 mm
Mounting End Dia. (mm)
18 mm

Details

Material
Carbon Steel
Temp. Range (F)
-4°F to 248°F
Mounting Hole Center to Center
110x142 mm
Number of Rail Holes
4
Type
Linear Way, Ball Type
Dynamic Load Capacity (N)
176000 N
Seals
End Seals, under Seals
Static Load Capacity (N)
184000 N

Description

Linear Roller Way, 660 mm Rail, Half Pitch Specification, High Accuracy Grade, To assemble with MXC20, MX20, MXG20, MXDC20, MXD20, MXDG20, MXSC20, MXS20 or MXSG20

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.