Zoro Homepage

Linear Way Ball Type, Rail

  • Mfr # LWHTG65C1T2HS2

  • Zoro # G611975688


product price: $1,743.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Static Load Capacity (N)
269000 N
Type
Linear Way, Ball Type
Thread Size
M16
Rail Height
48 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LWHTG65C1T2HS2
Zoro #
G611975688
UPC #
-
Country of Origin
Japan

Dimensions

Thread Size
M16
Rail Height
48 mm
Mounting End Dia. (mm)
18 mm
Base Width (mm)
63 mm
Carriage Width
170 mm
Rail Width (mm)
63 mm
Overall Height (mm)
90 mm

Details

Material
Carbon Steel
Static Load Capacity (N)
269000 N
Type
Linear Way, Ball Type
Mounting Hole Center to Center
110x142 mm
Seals
End Seals, under Seals
Dynamic Load Capacity (N)
229000 N
Number of Rail Holes
4
Temp. Range (F)
-4°F to 248°F

Description

Linear Way, 1500 mm Rail, Precision Accuracy Grade, To assemble with MHT20, MHTG20, MH20, MHG20, MHS20, MHSG20

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.