Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Way, Ball Type Slide Unit, Maintenance Free

  • Mfr # MEC15C1SLPS2

  • Zoro # G511976020


product price: $232.99
/ea
Free Shipping & Returns

Key Features

Carriage Width
52 mm
Carriage Length
41 mm
Bearing Type
Linear Way, Ball Type
Roller Type
Ball
Temp. Range (F)
-4°F to 176°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MEC15C1SLPS2
Zoro #
G511976020
UPC #
-
Country of Origin
Japan

Dimensions

Carriage Width
52 mm
Carriage Length
41 mm
Height
24 mm
Width
52 mm
Rail Width (mm)
15 mm

Details

Bearing Type
Linear Way, Ball Type
Roller Type
Ball
Temp. Range (F)
-4°F to 176°F
Bearing Material
Stainless Steel
Static Load Capacity (N)
5480 N
Dynamic Load Capacity (N)
5240 N
Number of Mounting Holes
2
Carriage Type
Short
Seals
End Seals

Description

Stainless Steel Linear Way, 120 mm Rail, High Accuracy Grade, To assemble with MHT8, MHDC8, MHD8, MHDG8

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.