
Linear Way, Ball Type Slide Unit, Maintenance Free
Mfr # MEC20C1HS2
Zoro # G111975836
product price: $162.99
/ea
Free Shipping & Returns
Key Features
Carriage Width
59 mm
Carriage Length
47 mm
Carriage Type
Short
Width
59 mm
Roller Type
Ball
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MEC20C1HS2
Zoro #
G111975836
UPC #
-
Country of Origin
Japan
Dimensions
Carriage Width
59 mm
Carriage Length
47 mm
Width
59 mm
Rail Width (mm)
20 mm
Height
28 mm
Details
Carriage Type
Short
Roller Type
Ball
Seals
End Seals
Bearing Material
Carbon Steel
Number of Mounting Holes
2
Temp. Range (F)
-4°F to 176°F
Static Load Capacity (N)
7340 N
Bearing Type
Linear Way, Ball Type
Dynamic Load Capacity (N)
7580 N
Description
Stainless Steel Linear Roller Way, C-lube Maintenance Free, Block Style Standard Block, Standard Preload, High Accuracy Grade
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.