Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Way, Ball Type Slide Unit, Maintenance Free

  • Mfr # MEC20C1PS2

  • Zoro # G011975868


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Carriage Width
59 mm
Carriage Length
47 mm
Bearing Type
Linear Way, Ball Type
Carriage Type
Short
Number of Mounting Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MEC20C1PS2
Zoro #
G011975868
UPC #
-
Country of Origin
Japan

Dimensions

Carriage Width
59 mm
Carriage Length
47 mm
Height
28 mm
Width
59 mm
Rail Width (mm)
20 mm

Details

Bearing Type
Linear Way, Ball Type
Carriage Type
Short
Number of Mounting Holes
2
Bearing Material
Carbon Steel
Seals
End Seals
Temp. Range (F)
-4°F to 176°F
Roller Type
Ball
Static Load Capacity (N)
7340 N
Dynamic Load Capacity (N)
7580 N

Description

Linear Roller Way, C-lube Maintenance Free, Compact Block Style Standard Block, Medium Preload, High Accuracy Grade

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.