Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Way, Ball Type Slide Unit, Maintenance Free

  • Mfr # MES20C1PS2

  • Zoro # G811977116


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Carriage Width
42 mm
Carriage Length
67 mm
Number of Mounting Holes
4
Carriage Type
Standard
Thread Size
M5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MES20C1PS2
Zoro #
G811977116
UPC #
-
Country of Origin
Japan

Dimensions

Carriage Width
42 mm
Carriage Length
67 mm
Thread Size
M5
Height
28 mm
Thread Length (mm)
8 mm
Width
42 mm
Rail Width (mm)
20 mm

Details

Number of Mounting Holes
4
Carriage Type
Standard
Roller Type
Ball
Bearing Type
Linear Way, Ball Type
Bearing Material
Carbon Steel
Static Load Capacity (N)
13400 N
Temp. Range (F)
-4°F to 176°F
Dynamic Load Capacity (N)
11600 N
Seals
End Seals

Description

Stainless Steel Linear Roller Way, 240 mm Rail, High Accuracy Grade, To assemble with MXC25, MX25, MXG25, MXDC25, MXD25, MXDG25, MXSC25, MXS25 or MXSG25

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.