Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Way, Ball Type Slide Unit, Maintenance Free

  • Mfr # MES25C1SLT1HS2

  • Zoro # G111977236


product price: $318.99
/ea
Free Shipping & Returns

Key Features

Carriage Width
48 mm
Carriage Length
83 mm
Seals
End Seals
Width
48 mm
Number of Mounting Holes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MES25C1SLT1HS2
Zoro #
G111977236
UPC #
-
Country of Origin
Japan

Dimensions

Carriage Width
48 mm
Carriage Length
83 mm
Width
48 mm
Thread Size
M6
Height
33 mm
Thread Length (mm)
9 mm
Rail Width (mm)
23 mm

Details

Seals
End Seals
Number of Mounting Holes
4
Bearing Type
Linear Way, Ball Type
Bearing Material
Stainless Steel
Roller Type
Ball
Dynamic Load Capacity (N)
18100 N
Temp. Range (F)
-4°F to 176°F
Carriage Type
Standard
Static Load Capacity (N)
21100 N

Description

Stainless Steel Miniature Linear Way, C-lube Maintenance Free, Standard Length Block, Standard Preload, Precision Accuracy Grade

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.