Zoro Homepage

Linear Way Roller Type, Rail

  • Mfr # LRX12R480HS2

  • Zoro # G211976160


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Rail Height
12 mm
Base Width (mm)
12 mm
Rail Width (mm)
12 mm
Type
Linear Way, Roller Type
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LRX12R480HS2
Zoro #
G211976160
UPC #
-
Country of Origin
Japan

Dimensions

Rail Height
12 mm
Base Width (mm)
12 mm
Rail Width (mm)
12 mm
Mounting End Dia. (mm)
3.5 mm
Rail Length
480 mm

Details

Material
Carbon Steel
Type
Linear Way, Roller Type
Temp. Range (F)
-4°F to 248°F

Description

Stainless Steel Linear Way, C-lube Maintenance Free, Compact Block Style Standard Block, Light Preload, Precision Accuracy Grade

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.