
Linear Way Roller Type, Rail
Mfr # LRX15R360PS2
Zoro # G311976602
product price: $148.99
/ea
Free Shipping & Returns
Key Features
Material
Carbon Steel
Rail Width (mm)
15 mm
Rail Height
16.5 mm
Rail Length
360 mm
Type
Linear Way, Roller Type
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LRX15R360PS2
Zoro #
G311976602
UPC #
-
Country of Origin
Japan
Dimensions
Rail Width (mm)
15 mm
Rail Height
16.5 mm
Rail Length
360 mm
Base Width (mm)
15 mm
Mounting End Dia. (mm)
4.5 mm
Details
Material
Carbon Steel
Type
Linear Way, Roller Type
Temp. Range (F)
-4°F to 248°F
Description
Linear Way, C-lube Maintenance Free, Mounting from Bottom Flange Style Long Block, Standard Preload, High Accuracy Grade
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.