
Linear Way Roller Type, Rail
Mfr # LRX15R360PS2/HP
Zoro # G411976564
product price: $184.99
/ea
Free Shipping & Returns
Key Features
Material
Carbon Steel
Rail Width (mm)
15 mm
Rail Height
16.5 mm
Base Width (mm)
15 mm
Type
Linear Way, Roller Type
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LRX15R360PS2/HP
Zoro #
G411976564
UPC #
-
Country of Origin
Japan
Dimensions
Rail Width (mm)
15 mm
Rail Height
16.5 mm
Base Width (mm)
15 mm
Rail Length
360 mm
Mounting End Dia. (mm)
4.5 mm
Details
Material
Carbon Steel
Type
Linear Way, Roller Type
Temp. Range (F)
-4°F to 248°F
Description
Stainless Steel Miniature Linear Way, 210 mm Rail, Precision Accuracy Grade, To assemble with MLC5 or ML5
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.