Zoro Homepage

Linear Way Roller Type, Rail

  • Mfr # LRX15R480HS2

  • Zoro # G811976140


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Temp. Range (F)
-4°F to 248°F
Rail Length
480 mm
Mounting End Dia. (mm)
4.5 mm
Rail Width (mm)
15 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LRX15R480HS2
Zoro #
G811976140
UPC #
-
Country of Origin
Japan

Dimensions

Rail Length
480 mm
Mounting End Dia. (mm)
4.5 mm
Rail Width (mm)
15 mm
Rail Height
16.5 mm
Base Width (mm)
15 mm

Details

Material
Carbon Steel
Temp. Range (F)
-4°F to 248°F
Type
Linear Way, Roller Type

Description

Linear Roller Way, 640 mm Rail, Precision Accuracy Grade, To assemble with MXC35, MX35, MXG35, MXDC35, MXD35, MXDG35, MXS35, MXSG35, MXN35, MXNG35, MXNS35 or MXNSG35

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.