Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Way Roller Type, Rail

  • Mfr # LRX15R660HS2

  • Zoro # G411976304


product price: $247.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Base Width (mm)
15 mm
Type
Linear Way, Roller Type
Rail Length
660 mm
Rail Height
16.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LRX15R660HS2
Zoro #
G411976304
UPC #
-
Country of Origin
Japan

Dimensions

Base Width (mm)
15 mm
Rail Length
660 mm
Rail Height
16.5 mm
Rail Width (mm)
15 mm
Mounting End Dia. (mm)
4.5 mm

Details

Material
Carbon Steel
Type
Linear Way, Roller Type
Temp. Range (F)
-4°F to 248°F

Description

Stainless Steel Miniature Linear Way, 280 mm Rail, Precision Accuracy Grade, To assemble with MLC9, ML9, MLG9 or MLL9

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.