Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Way Roller Type, Rail

  • Mfr # LRX20R480PS2/HP

  • Zoro # G711975717


product price: $270.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Rail Width (mm)
20 mm
Rail Height
21 mm
Mounting End Dia. (mm)
6 mm
Base Width (mm)
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LRX20R480PS2/HP
Zoro #
G711975717
UPC #
-
Country of Origin
Japan

Dimensions

Rail Width (mm)
20 mm
Rail Height
21 mm
Mounting End Dia. (mm)
6 mm
Base Width (mm)
20 mm
Rail Length
480 mm

Details

Material
Carbon Steel
Temp. Range (F)
-4°F to 248°F
Type
Linear Way, Roller Type

Description

Linear Way, 1240 mm Rail, High Accuracy Grade, To assemble with METC30, MET30, METG30, MEC30, ME30, MEG30, MESC30, MES30, MESG30

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.