Zoro Homepage

Linear Way Roller Type, Rail

  • Mfr # LRX30R480PS2

  • Zoro # G011976582


product price: $274.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Type
Linear Way, Roller Type
Base Width (mm)
28 mm
Mounting End Dia. (mm)
9 mm
Rail Width (mm)
28 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LRX30R480PS2
Zoro #
G011976582
UPC #
-
Country of Origin
Japan

Dimensions

Base Width (mm)
28 mm
Mounting End Dia. (mm)
9 mm
Rail Width (mm)
28 mm
Rail Height
28 mm
Rail Length
480 mm

Details

Material
Carbon Steel
Type
Linear Way, Roller Type
Temp. Range (F)
-4°F to 248°F

Description

Linear Roller Way, C-lube Maintenance Free, Flange Style Long Block, Light Preload, Precision Accuracy Grade

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.