
Linear Way Roller Type, Rail
Mfr # LRX45R1260PS2
Zoro # G811976072
product price: $1,260.99
/ea
Free Shipping & Returns
Key Features
Material
Carbon Steel
Rail Height
38 mm
Rail Length
1260 mm
Temp. Range (F)
-4°F to 248°F
Type
Linear Way, Roller Type
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LRX45R1260PS2
Zoro #
G811976072
UPC #
-
Country of Origin
Japan
Dimensions
Rail Height
38 mm
Rail Length
1260 mm
Base Width (mm)
45 mm
Rail Width (mm)
45 mm
Mounting End Dia. (mm)
14 mm
Details
Material
Carbon Steel
Temp. Range (F)
-4°F to 248°F
Type
Linear Way, Roller Type
Description
Linear Roller Way, 1050 mm Rail, Half Pitch Specification, High Accuracy Grade, To assemble with MXC45, MX45, MXG45, MXDC45, MXD45, MXDG45,MXS45, MXSG45, MXN45, MXNG45, MXNS45 or MXNSG45
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.