Zoro Homepage

Machined Needle Roller Bearing, Guide Needle Roller - Without Inner ring, No GTR11013550

  • Mfr # GTR11013550

  • Zoro # G708356963


product price: $1,191.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. (mm)
110 mm
Outside Dia. (mm)
135 mm
Width (mm)
50 mm
Max. RPM
1400 (Oil); 840 (Grease)
Dynamic Load Capacity (N)
245,000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTR11013550
Zoro #
G708356963
UPC #
4549557030987
Country of Origin
Japan

Dimensions

Bore Dia. (mm)
110 mm
Outside Dia. (mm)
135 mm
Width (mm)
50 mm

Details

Item
Needle Roller Bearing
Max. RPM
1400 (Oil); 840 (Grease)
Dynamic Load Capacity (N)
245,000
Number of Rows
2
Static Load Capacity (N)
603,000

Description

Machined Type Needle Roller Bearings, High Carbon Steel, Oil Hole

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.