Zoro Homepage

Machined Needle Roller Bearing, Guide Needle Roller - Without Inner ring, No GTR9512045

  • Mfr # GTR9512045

  • Zoro # G108357447


product price: $747.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. (mm)
95 mm
Outside Dia. (mm)
120 mm
Width (mm)
45 mm
Max. RPM
1600 (Oil); 960 (Grease)
Number of Rows
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTR9512045
Zoro #
G108357447
UPC #
4549557030963
Country of Origin
Japan

Dimensions

Bore Dia. (mm)
95 mm
Outside Dia. (mm)
120 mm
Width (mm)
45 mm

Details

Item
Needle Roller Bearing
Max. RPM
1600 (Oil); 960 (Grease)
Number of Rows
2
Static Load Capacity (N)
455,000
Dynamic Load Capacity (N)
204,000

Description

Machined Type Needle Roller Bearings, High Carbon Steel, Oil Hole

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.