Iko

Machined Needle Roller Bearing, Inch - without Inner ring, #BR202816


product price: $25.15
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Bore Dia. (In.) 1-1/4 in
  • Outside Dia. (In.) 1-3/4 in
  • Width (In.) 1 in
  • Max. RPM 13,000 (Oil); 7800 (Grease)
  • Dynamic Load Capacity (N) 36,000
See all product information

Product Information

Dimensions

Bore Dia. (In.) 1-1/4 in
Outside Dia. (In.) 1-3/4 in
Width (In.) 1 in

Details

Item Needle Roller Bearing
Max. RPM 13,000 (Oil); 7800 (Grease)
Dynamic Load Capacity (N) 36,000
Cage Material Steel
Number of Rows 1
Static Load Capacity (N) 53,500

Description

Machined Type Needle Roller Bearings, High Carbon Steel, Oil Hole

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.