Iko
Machined Needle Roller Bearing, ISO Standard - Series 48 - with Inner ring, #NA4832
Mfr # NA4832
Zoro # G808357204
Free Shipping & Returns
$1,182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 160 mm
- Outside Dia. (mm) 200 mm
- Width (mm) 45 mm
- Static Load Capacity (N) 474,000
- Dynamic Load Capacity (N) 173,000
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #6 x 3/8" x 3/64" Nylon Plastic Flange Bearings 25PK (66423)
- GAST Stock 8/Skid 4Lcb-21-M450X Piston Pump (4LCB-21-M450X)
- D&D 80" Outside Length, 3/8" Top Width, 1 Ribs (3V800)
- THOMSON Shaft, Carbon Steel, 0.750 In D, 48 In (3/4 SOFT CTL X 48)
- TRITAN Needle Brg, Drawn Cup, Bore 2.750 In (B4416 OH)
- TRITAN Needle Brg, Drawn Cup, Bore 0.394 In. (HK1015)
- TRITAN Needle Clutch Bearing, Drawn Cup, Bore 1" (RC162110)
- TRITAN Needle Clutch Brg, Drawn Cup, Bore .375" (RCB061014)
- INA Needle Brg, Drawn Cup, Bore 0.875 In (SCE148UH)
- NTN NTN HK1010, Drawn Cup Needle Roller Bearing 10 Mm Id X 14 Mm Od X 10 Mm W (HK1010)
- TRITAN Needle Brg, Drawn Cup, Bore 0.472 In. (HK1210)
- Iko Roller Bearings