Zoro Homepage

Needle Roller Bearing, with Cage & Rollers - with Inner ring, No NAFW254026

  • Mfr # NAFW254026

  • Zoro # G108356044


product price: $69.15
/ea

Key Features

Bore Dia. (mm)
25 mm
Outside Dia. (mm)
40 mm
Width (mm)
26 mm
Number of Rows
2
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NAFW254026
Zoro #
G108356044
UPC #
4549557062254
Country of Origin
Japan

Dimensions

Bore Dia. (mm)
25 mm
Outside Dia. (mm)
40 mm
Width (mm)
26 mm

Details

Item
Needle Roller Bearing
Number of Rows
2
Cage Material
Steel
Dynamic Load Capacity (N)
24,200
Static Load Capacity (N)
43,400
Max. RPM
17,000 (Oil); 8500 (Grease)

Description

Needle Roller Bearings with Separable Cage, High Carbon Steel, Oil Hole, Inner Ring

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.