Zoro Homepage

Needle Roller Bearing, with Cage & Rollers - with Inner ring, No NAFW558560

  • Mfr # NAFW558560

  • Zoro # G208356074


product price: $265.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. (mm)
55 mm
Outside Dia. (mm)
85 mm
Width (mm)
60 mm
Static Load Capacity (N)
255,000
Number of Rows
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NAFW558560
Zoro #
G208356074
UPC #
4549557062377
Country of Origin
Japan

Dimensions

Bore Dia. (mm)
55 mm
Outside Dia. (mm)
85 mm
Width (mm)
60 mm

Details

Item
Needle Roller Bearing
Static Load Capacity (N)
255,000
Number of Rows
2
Dynamic Load Capacity (N)
102,000
Cage Material
Steel
Max. RPM
7500 (Oil); 3750 (Grease)

Description

Needle Roller Bearings with Separable Cage, High Carbon Steel, Oil Hole, Inner Ring

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.